Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3" NPT, 2.437-2.625
Mfr # RSR-901
Zoro # G7202647
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3
- CSA Specification 28985
- Maximum Operating Temperature (F) 250
- Thread Size 3
- Max Cable Range over Jacket (in) 2.625
Product Information
- Brand Remke
- MFR # RSR-901
- Zoro # G7202647
- UPC # 00785411816302
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 3 |
Thread Size | 3 |
Inside Body Diameter / Body Bore | 3.05 |
A Dimension (in) | 3.05 |
E Dimension (in) | 4 |
Maximum Knock Out Size (in) | 3.625 |
D Dimension (in) | 4.75 |
B Dimension (in) | 1.39 |
C Dimension (in) | 3.14 |
Form Size | 9 |
Description
Cord Grip,Alum,3 In. NPT,2.437-2.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (A1221-2I)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14CUD32AH)
- KABLE KONTROL Cable Zip Ties 18" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT7109)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-208)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- REMKE Cord Grip, Alum, 4" NPT, 3.690-3.855 (RSR-1252)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.250-1.375 (RSR-9622)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- REMKE Cord Grip, Alum, 3" NPT, 1.812-1.938 (RSR-8731)
- Remke Cord Grips