Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3" NPT, 2.062-2.188
Mfr # RSR-8735
Zoro # G7202559
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3
- Body Material Aluminum
- Connector Material Aluminum
- Thread type NPT
- C Dimension (in) 3.07
Product Information
- Brand Remke
- MFR # RSR-8735
- Zoro # G7202559
- UPC # 00785411151670
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 3 |
C Dimension (in) | 3.07 |
D Dimension (in) | 4 |
B Dimension (in) | 1.31 |
Maximum Knock Out Size (in) | 3.625 |
Inside Body Diameter / Body Bore | 2.79 |
Thread Size | 3 |
Form Size | 7 |
A Dimension (in) | 2.35 |
E Dimension (in) | 4.2 |
Description
Cord Grip,Alum,3 In. NPT,2.062-2.188
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, PowerPacT M/P/R, undervoltage trip, 110VAC to 130VAC, 125VDC (S33670)
- EATON B-LINE Box and Conduit Hanger, Zinc Phosphate (BG812-S18S)
- JANDORF Pull Switch 2Circuit4Pos (61200)
- GAMPAK 90 DEGREE ELBOW SLV 3/4"" (02-55532PE)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .312-.375 (RSP-9106)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- Remke Cord Grips