Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh
Mfr # RSR-6729-E
Zoro # G7203572
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Size 2
- Minimum Operating Temperature (C) -40
- Min Cable Range over Jacket (in) 1.688
- Connector Material Aluminum
Product Information
- Brand Remke
- MFR # RSR-6729-E
- Zoro # G7203572
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 2 |
Conduit Size | 2 |
Inside Body Diameter / Body Bore | 1.9 |
A Dimension (in) | 1.9 |
D Dimension (in) | 4 |
Form Size | 7 |
B Dimension (in) | 0.8 |
C Dimension (in) | 3.32 |
Maximum Knock Out Size (in) | 2.5 |
E Dimension (in) | 4.2 |
Description
Cord Grip,Alum,2 In. NPT,1.688-1.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22956784)
- WIREMOLD GFI Cover Plate, Brown, Brass (828GFITC)
- KLEIN TOOLS Modular Data Plugs RJ45 CAT6, 25-Pack (VDV826-603)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYF7)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- REMKE Cord Grip, Nylon, 3/8", .312-.375, Mesh (RSP-006-E)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011188 (074011188)
- Remke Strain Relief Grips