Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh
Mfr # RSR-625-E
Zoro # G7203399
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Form Size 6
- Maximum Operating Temperature (C) 121
- A Dimension (in) 2
- C Dimension (in) 2.39
Product Information
- Brand Remke
- MFR # RSR-625-E
- Zoro # G7203399
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 6 |
A Dimension (in) | 2 |
C Dimension (in) | 2.39 |
Maximum Knock Out Size (in) | 2.5 |
E Dimension (in) | 2.97 |
Thread Size | 2 |
Inside Body Diameter / Body Bore | 2.03 |
Conduit Size | 2 |
D Dimension (in) | 2.83 |
B Dimension (in) | 0.8 |
Description
Cord Grip,Alum,2 In. NPT,1.438-1.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 (S24-120-L)
- SIGMA ELECTRIC STR CONNCTR LQD TGT 1/2"" (49460)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2813)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 50mA, 250V AC, 35A at 250V AC, 5 PK (GDC-50MA)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-6729-E)
- Remke Strain Relief Grips