Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 2", 1.812-1.938, Size 7
Mfr # RSR-6731
Zoro # G7202461
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Inside Body Diameter / Body Bore 1.9
- Maximum Operating Temperature (F) 250
- Flammability Rating UL 94V-2
- Maximum Knock Out Size (in) 2.5
Product Information
- Brand Remke
- MFR # RSR-6731
- Zoro # G7202461
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 2 |
Inside Body Diameter / Body Bore | 1.9 |
Maximum Knock Out Size (in) | 2.5 |
E Dimension (in) | 4.2 |
D Dimension (in) | 4 |
Form Size | 7 |
B Dimension (in) | 0.8 |
A Dimension (in) | 1.9 |
Thread Size | 2 |
C Dimension (in) | 3.32 |
Description
Cord Grip,Alum,2 In.,1.812-1.938,Size 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Counter, 6 Digit, Panel Mount, 115VAC (1A124)
- MONOPRICE Wall Plate, Recessed Power, White (4006)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11-BA)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (EPS200-2-48"-BLACK-2 PCS)
- REMKE Cord Grip, PG16 Thread, .500-.562 (RPG-16209)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- REMKE Cord Grip, PG11 Thread, .125-.188 (RPG-11103)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- REMKE Cord Grip, Alum, 90 deg., 1", .568-.688 (RSR-9311)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035CR)
- Remke Strain Relief Connector