Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312
Mfr # RSR-737
Zoro # G7202507
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2.5
- Thread type NPT
- C Dimension (in) 3.19
- Connector Material Aluminum
- Maximum Operating Temperature (F) 250
Product Information
- Brand Remke
- MFR # RSR-737
- Zoro # G7202507
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 2.5 |
C Dimension (in) | 3.19 |
Form Size | 7 |
Inside Body Diameter / Body Bore | 2.36 |
A Dimension (in) | 2.36 |
Thread Size | 2.5 |
D Dimension (in) | 4 |
E Dimension (in) | 4.2 |
Maximum Knock Out Size (in) | 3 |
B Dimension (in) | 1.28 |
Description
Cord Grip,Alum,2-1/2 In. NPT,2.188-2.312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 2m Cable (ZCMC21L2)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-5CB)
- ANCOR Black 16 AWG Tinned Copper Wire - 25' (182003)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250 (RSR-9520)
- REMKE Cord Grip, Alum, 90 deg., 1", .875-1.00 (RSR-9316)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037ZP)
- Remke Strain Relief Connector