Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1/4" NPT, .188-.250
Mfr # RSR-0004
Zoro # G7201579
product price: $4.19
/ea
Sold in multiples of 16 for $67.04
$67.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44930
- Max Cable Range over Jacket (in) 0.25
- CSA Specification 28985
- Connector Material Aluminum
- Minimum Operating Temperature (F) -40
Product Information
- Brand Remke
- MFR # RSR-0004
- Zoro # G7201579
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44930 |
E Dimension (in) | 0.96 |
Inside Body Diameter / Body Bore | 0.34 |
D Dimension (in) | 0.88 |
B Dimension (in) | 0.44 |
Form Size | 1 |
A Dimension (in) | 0.34 |
Maximum Knock Out Size (in) | 0.57 |
C Dimension (in) | 0.96 |
Thread Size | 44930 |
Description
Cord Grip,Alum,1/4 In. NPT,.188-.250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON CIRCULAR CONNECTORS 50A 250VDC 600VAC LOCKING CONNECTOR (3762C)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 5 ft. (3379)
- COXREELS 50 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5016-A)
- ELECTRONIC SPECIALTIES Bed Of Nails Test Clips (142-2)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, Alum, 1/4" NPT, .125-.188 (RSR-0003)
- Remke Strain Relief Connector