Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1/2" NPT, .562-.625
Mfr # RSR-1210
Zoro # G7201807
product price: $6.25
/ea
Sold in multiples of 12 for $75.00
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type Straight
- Form Size 3
- Inside Body Diameter / Body Bore 0.617
- Maximum Operating Temperature (F) 250
Product Information
- Brand Remke
- MFR # RSR-1210
- Zoro # G7201807
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
Form Size | 3 |
Inside Body Diameter / Body Bore | 0.617 |
C Dimension (in) | 1.4 |
D Dimension (in) | 1.25 |
B Dimension (in) | 0.54 |
Thread Size | 44928 |
E Dimension (in) | 1.53 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.62 |
Description
Cord Grip,Alum,1/2 In. NPT,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BC20-1AA0)
- ABB Electrical Box, 11.8 cu in, Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- CMPLE RCA Composite Video, Subwoofer S-PDIF Cable Coax - 3 ft. (338-N)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2736)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, Steel, 1-1/2" NPT, 1.00-1.125 (RSRS-518)
- REMKE Cord Grip, Alum, 3/8" NPT, .125-.188 (RSR-003)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035CR)
- Remke Strain Relief Connector