Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1/2" NPT, .375-.438
Mfr # RSR-107
Zoro # G7201840
Sold in multiples of 15 for $63.75
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- A Dimension (in) 0.61
- Cord Grip Type Straight
- Hazardous Class/Division Class 1, Div 2"
- Connector Material Aluminum
Product Information
- Brand Remke
- MFR # RSR-107
- Zoro # G7201840
- UPC # 785411111070
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
A Dimension (in) | 0.61 |
B Dimension (in) | 0.56 |
C Dimension (in) | 1.12 |
E Dimension (in) | 1.25 |
Inside Body Diameter / Body Bore | 0.61 |
D Dimension (in) | 1 |
Thread Size | 44928 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.906 |
Description
Cord Grip,Alum,1/2 In. NPT,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 45A, 4 Pole, 240/415/440V AC, C Curve (M9F22445)
- GE Miniature Circuit Breaker, THQB Series 25A, 2 Pole, 120/240V AC (THQB2125)
- WIREMOLD Carpet Flange, Brown, Brass (817C)
- VAST Post Base, Sq 6 Hole, E/G, PK5 (V6SQEG-5)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- REMKE Cord Grip, Blk, Polyamide, M20, .39-.55 (RD20MA)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .625-.750 (RSR-9212)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Strain Relief Connector, 10PK (NSR100L)
- Remke Cord Grips