Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh
Mfr # RSR-1005-E
Zoro # G7202717
product price: $37.79
/ea
Sold in multiples of 2 for $75.58
$75.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 0.906
- Min Cable Range over Jacket (in) 0.25
- Minimum Operating Temperature (C) -40
- Thread Type NPT
Product Information
- Brand Remke
- MFR # RSR-1005-E
- Zoro # G7202717
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 0.906 |
Form Size | 1 |
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.47 |
D Dimension (in) | 0.88 |
Conduit Size | 44928 |
E Dimension (in) | 0.96 |
B Dimension (in) | 0.44 |
A Dimension (in) | 0.47 |
C Dimension (in) | 0.95 |
Description
Cord Grip,Alum,1/2 In. NPT,.250-.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 8 in D (CFM30248)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH47)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112100F)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO2155237)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh (RSR-106-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2110-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- Remke Cord Grips