Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1" NPT, .568-.688, Mesh
Mfr # RSR-311-E
Zoro # G7203091
product price: $54.89
/ea
Sold in multiples of 2 for $109.78
$109.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- CSA Specification 28985
- Hazardous Class/Division Class 1, Div 2"
- Bushing Material Neoprene
- Conduit Size 1
Product Information
- Brand Remke
- MFR # RSR-311-E
- Zoro # G7203091
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
Inside Body Diameter / Body Bore | 0.99 |
Thread Size | 1 |
A Dimension (in) | 0.99 |
C Dimension (in) | 1.46 |
B Dimension (in) | 0.62 |
D Dimension (in) | 1.44 |
Form Size | 4 |
Maximum Knock Out Size (in) | 1.406 |
E Dimension (in) | 1.72 |
Description
Cord Grip,Alum,1 In. NPT,.568-.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Current Sensing Relay, 5 to 50A, 240VAC (15V828)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163)
- ZORO SELECT Clamp, 1 1/8 ODx1/2 W, Cushion, PK25 (COL1809Z1)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, PG36 Thrd, 1.00-1.125, Mesh (RPG-36518-E)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- Remke Strain Relief Grips