Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh
Mfr # RSR-422-E
Zoro # G7203292
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- A Dimension (in) 1.32
- Cable Range 1.250 - 1.375
- C Dimension (in) 1.8
Product Information
- Brand Remke
- MFR # RSR-422-E
- Zoro # G7203292
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 1.32 |
C Dimension (in) | 1.8 |
E Dimension (in) | 2 |
Maximum Knock Out Size (in) | 1.766 |
D Dimension (in) | 2 |
Conduit Size | 1.25 |
Form Size | 5 |
Thread Size | 1.25 |
Inside Body Diameter / Body Bore | 1.325 |
B Dimension (in) | 0.69 |
Description
Cord Grip,Alum,1-1/4 1.250-1.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD5)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (LL67)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3033S)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .688-.812, Mesh (RSR-1213-E)
- REMKE Cord Grip, Nylon, 3/8", .312-.375, Mesh (RSP-006-E)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- REMKE Support Grip, Closed Mesh, Double, .50-.62 (2201-001R)
- Remke Cord Grips