Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1-1/2", 1.688-1.812
Mfr # RSR-9529
Zoro # G7200973
product price: $53.79
/ea
Sold in multiples of 3 for $161.37
$161.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Flammability Rating UL 94V-2
- Bushing Holes 1
- G Dimension (in) 2.69
- Thread type NPT
Product Information
- Brand Remke
- MFR # RSR-9529
- Zoro # G7200973
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.5 |
G Dimension (in) | 2.69 |
F Dimension (in) | 2.47 |
Inside Body Diameter / Body Bore | 1.45 |
Form Size | 5 |
Maximum Knock Out Size (in) | 2.016 |
D Dimension (in) | 4.41 |
Thread Size | 1.5 |
C Dimension (in) | 3.19 |
B Dimension (in) | 0.69 |
E Dimension (in) | 2.13 |
A Dimension (in) | 1.4 |
Description
Cord Grip,Alum,1-1/2 In.,1.688-1.812
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires (STP240S07M)
- SQUARE D Jumper, 6 Pole, 1.90 in L (9080GH79)
- ZORO SELECT Locking Plug, Black/Wht, 125VAC, 0.5 HP, 15A (4721NP)
- ALTRONIX Steel Trove Enclosure, 27-1/4 in H, 6-1/2 in D (Trove2M2)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250 (RSR-9520)
- REMKE Cord Grip, Steel, 3/8" NPT, .250-.312 (RSRS-005)
- REMKE Cord Grip, PG11 Thread, .500-.562 (RPG-11109)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019)
- Remke Cord Grips