Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh
Mfr # RSR-522-E
Zoro # G7203423
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- UL Specification E53599
- D Dimension (in) 2.25
- Maximum Operating Temperature (C) 121
Product Information
- Brand Remke
- MFR # RSR-522-E
- Zoro # G7203423
- UPC # 00785411115726
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 2.25 |
Inside Body Diameter / Body Bore | 1.438 |
Form Size | 5 |
Thread Size | 1.5 |
Maximum Knock Out Size (in) | 2.016 |
C Dimension (in) | 1.84 |
Conduit Size | 1.5 |
B Dimension (in) | 0.69 |
E Dimension (in) | 2.47 |
A Dimension (in) | 1.43 |
Description
Cord Grip,Alum,1-1/2 In.,1.250-1.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 18 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO318L200G)
- GENERAC Portable Generator, Diesel, 5,000 W Rated, 5,500 W Surge, Electric, Recoil Start, 120/240V AC (6864)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-4)
- GE Thermal Unit, 23.50 to 30.70A (CR123C273B)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .688-.812, Mesh (RSR-1213-E)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- Remke Strain Relief Grips