Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5
Mfr # RSR-520
Zoro # G7202312
product price: $21.89
/ea
Sold in multiples of 4 for $87.56
$87.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Minimum Operating Temperature (C) -40
- Bushing Material Neoprene
- E Dimension (in) 2.47
- Min Cable Range over Jacket (in) 1.125
Product Information
- Brand Remke
- MFR # RSR-520
- Zoro # G7202312
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.5 |
E Dimension (in) | 2.47 |
A Dimension (in) | 1.43 |
C Dimension (in) | 1.84 |
Inside Body Diameter / Body Bore | 1.438 |
D Dimension (in) | 2.25 |
B Dimension (in) | 0.69 |
Form Size | 5 |
Maximum Knock Out Size (in) | 2.016 |
Thread Size | 1.5 |
Description
Cord Grip,Alum,1-1/2 In.,1.125-1.250,Size 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R31)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Red, Nylon Jacket, PVC Insulation (22975706)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- MURR ELEKTRONIK M12 WRENCH AF 13 (7000-99109-0000000)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- REMKE Cord Grip, Alum, 1" NPT, .500-.562, Size 4 (RSR-309)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- Remke Cord Grips