Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh
Mfr # RSR-520-E
Zoro # G7203329
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Flammability Rating UL 94HB
- Bushing Material Neoprene
- C Dimension (in) 1.84
- B Dimension (in) 0.69
Product Information
- Brand Remke
- MFR # RSR-520-E
- Zoro # G7203329
- UPC # 00785411115702
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.84 |
B Dimension (in) | 0.69 |
Form Size | 5 |
D Dimension (in) | 2.25 |
Inside Body Diameter / Body Bore | 1.438 |
E Dimension (in) | 2.47 |
Maximum Knock Out Size (in) | 2.016 |
Thread Size | 1.5 |
A Dimension (in) | 1.43 |
Conduit Size | 1.5 |
Description
Cord Grip,Alum,1-1/2 In.,1.125-1.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362I)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (FRS-R-1-6/10)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (NOS-125)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 314' Length, 0.0343" Diameter, 200°C, Natural (20H200P)
- REMKE Strain Relief, Wide Range, 1/2", .22-32 (7303-001R)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2110-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh (RSR-1006-E)
- REMKE Cord Grip, Nylon, 1/2", .375-.438, Mesh (RSP-9107-E)
- REMKE Support Grip, Closed Mesh, Double, .50-.62 (2201-001R)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Black, 50PK (SR-8P8C-BK)
- Remke Strain Relief Grips