Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh
Mfr # RSR-518-E
Zoro # G7203277
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 2.016
- Thread Size 1.5
- Bushing Holes 1
- Maximum Operating Temperature (C) 121
Product Information
- Brand Remke
- MFR # RSR-518-E
- Zoro # G7203277
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 2.016 |
Thread Size | 1.5 |
A Dimension (in) | 1.43 |
Form Size | 5 |
C Dimension (in) | 1.84 |
Conduit Size | 1.5 |
D Dimension (in) | 2.25 |
B Dimension (in) | 0.69 |
E Dimension (in) | 2.47 |
Inside Body Diameter / Body Bore | 1.438 |
Description
Cord Grip,Alum,1-1/2 In.,1.00-1.125,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 250A, 600V AC, Indicating (LPJ-250SPI)
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A (8903SMO3V02)
- MERSEN Medium-Voltage Fuse, A480T Series, 1A, Time-Delay, 4800V AC, Cylindrical (A480T1E)
- AIMS POWER PWM Solar, Charge Controller, 10A (SCC10APWM)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- REMKE Cord Grip, PG36 Thrd, 1.00-1.125, Mesh (RPG-36518-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- Remke Cord Grips