Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 3/4", .625-.750, Mesh
Mfr # RSR-9212-E
Zoro # G7201238
product price: $44.99
/ea
Sold in multiples of 2 for $89.98
$89.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Maximum Operating Temperature (F) 250
- A Dimension (in) 0.76
- Conduit Size 44989
- Cable Range .625 - .750
Product Information
- Brand Remke
- MFR # RSR-9212-E
- Zoro # G7201238
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.76 |
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
E Dimension (in) | 1.25 |
F Dimension (in) | 1.55 |
G Dimension (in) | 1.99 |
Thread Size | 44989 |
B Dimension (in) | 0.63 |
C Dimension (in) | 2.25 |
Form Size | 3 |
D Dimension (in) | 2.88 |
Inside Body Diameter / Body Bore | 0.813 |
Details
Description
Cord Grip,90 deg.,3/4 In.,.625-.750,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- VINYLGUARD Shrink Tubing, 2.0in ID, Orange, 25ft (30-VG-2000O-G2)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 2" x 1' (6-Pack) (G1.5X2BL6)
- ZENITH Cable Coax Rg6/F Conn 6Ft Wht (VG100606W)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords, PK 10 (Boot-C-10PK)
- Remke Strain Relief Grips