Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 3/4", .568-.688, Mesh
Mfr # RSR-9211-E
Zoro # G7201229
Sold in multiples of 2 for $89.98
$89.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Minimum Operating Temperature (F) -40
- Thread Type NPT
- Connector Material Aluminum
- B Dimension (in) 0.63
Product Information
- Brand Remke
- MFR # RSR-9211-E
- Zoro # G7201229
- UPC # 00785411401195
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
B Dimension (in) | 0.63 |
Conduit Size | 44989 |
Inside Body Diameter / Body Bore | 0.813 |
G Dimension (in) | 1.99 |
E Dimension (in) | 1.25 |
Thread Size | 44989 |
C Dimension (in) | 2.25 |
D Dimension (in) | 2.88 |
F Dimension (in) | 1.55 |
Maximum Knock Out Size (in) | 1.141 |
Form Size | 3 |
A Dimension (in) | 0.76 |
Description
Cord Grip,90 deg.,3/4 In.,.568-.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361IWR)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 50' (123905)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M103)
- EATON 480VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FGF360C)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- REMKE Support Grip, Closed Mesh, Double, .75-.99 (2201-003R)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- Remke Cord Grips