Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 1/2", .250-.312, Mesh
Mfr # RSR-45105-E
Zoro # G7200273
product price: $41.35
/ea
Sold in multiples of 2 for $82.70
$82.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- Bushing Holes 1
- Cable Range .250 - .312
- UL Specification E53599
- Inside Body Diameter / Body Bore 0.595
Product Information
- Brand Remke
- MFR # RSR-45105-E
- Zoro # G7200273
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 0.595 |
D Dimension (in) | 2.39 |
A Dimension (in) | 0.58 |
B Dimension (in) | 0.56 |
Conduit Size | 44928 |
Thread Size | 44928 |
C Dimension (in) | 1.88 |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 2 |
E Dimension (in) | 1.03 |
F Dimension (in) | 1.26 |
Description
Cord Grip,45 deg.,1/2 In.,.250-.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 2C 216 PIN RECP BOX (MS3102E10SL4P)
- LINEMASTER Hercules - Oversized Shield (574-DWHOD)
- SECURITIE Cable Tie, 8", 50 lb., Blue, PK100 (CT8-50100B)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 2 Pole, 277/480V AC, B Curve (BDA24030Y4)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-316-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh (RSR-106-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- REMKE Cord Grip, ISO, M40, 1.125-1.250, Mesh (RSM-40420-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- REMKE Cord Grip, Alum, 1" NPT, .568-.688, Mesh (RSR-311-E)
- Remke Strain Relief Grips