Shop All Strain Relief Grips
Remke
Cord Grip, 1-1/4", 1.125-1.250, Mesh
Mfr # RSR-45420-E
Zoro # G7200632
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- Form Size 5
- Cable Range 1.125 - 1.250
- Minimum Operating Temperature (C) -40
- A Dimension (in) 1.28
Product Information
- Brand Remke
- MFR # RSR-45420-E
- Zoro # G7200632
- UPC # 00785411144702
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 5 |
A Dimension (in) | 1.28 |
Thread Size | 1.25 |
Inside Body Diameter / Body Bore | 1.32 |
Conduit Size | 1.25 |
E Dimension (in) | 2.13 |
F Dimension (in) | 2.47 |
D Dimension (in) | 4.41 |
C Dimension (in) | 3.19 |
B Dimension (in) | 0.69 |
Maximum Knock Out Size (in) | 1.766 |
Description
Cord Grip,1-1/4 In.,1.125-1.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 11", UV Black, Standard Duty, PK100 (MT11500C)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- GE LAMPS In-Line Fuse Kit (BT8-1AFUSEKIT)
- LEVITON Locking Plug (9965-C)
- REMKE Cord Grip, ISO, M40, 1.125-1.250, Mesh (RSM-40420-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688, Mesh (RSR-2311-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, Alum, 2-1/2", 1.812-1.938, Mesh (RSR-731-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- Remke Strain Relief Grips