Shop All Strain Relief Grips
Remke
Cord Grip, 1-1/2", 1.438-1.562, Mesh
Mfr # RSR-9525-E
Zoro # G7201411
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- F Dimension (in) 2.47
- Maximum Knock Out Size (in) 2.016
- E Dimension (in) 2.13
- Cable Range 1.438 - 1.562
Product Information
- Brand Remke
- MFR # RSR-9525-E
- Zoro # G7201411
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
F Dimension (in) | 2.47 |
Maximum Knock Out Size (in) | 2.016 |
E Dimension (in) | 2.13 |
Thread Size | 1.5 |
Form Size | 5 |
Conduit Size | 1.5 |
G Dimension (in) | 2.69 |
A Dimension (in) | 1.4 |
C Dimension (in) | 3.19 |
Inside Body Diameter / Body Bore | 1.45 |
B Dimension (in) | 0.69 |
D Dimension (in) | 4.41 |
Description
Cord Grip,1-1/2 In.,1.438-1.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Triple Connctr, Wte, 300/400AC/DC, Taper (HBLM3FW)
- SCHNEIDER ELECTRIC Isolated analog converter, Harmony Analog, 0...15A current to 0...10V or 4...20mA (RMCA61BD)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF3)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- REMKE Strain Relief, Wide Range, 1/2", .22-32 (7303-001R)
- Remke Cord Grips