Shop All Conduit Fittings
Remke
Conduit Hub, Die Cast Zinc, 3" NPT
Mfr # WH-8
Zoro # G7228188
product price: $26.55
/ea
Sold in multiples of 3 for $79.65
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3
- Color Natural
- Finish Zinc Plated
- Hazardous Location Yes
- Standards CSA 28985, UL 94V-2, UL E52002
Product Information
- Brand Remke
- MFR # WH-8
- Zoro # G7228188
- UPC # 785411199313
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3 |
Knockout Size | 3-5/8 in |
Thread Size | 3 in NPT |
Trade Size | 3 in |
Inside Dia. | 2.951 in |
Maximum Knock Out Size (In) | 3.625 |
Inside Body Diameter / Body Bore | 2.951 |
Details
Color | Natural |
Finish | Zinc Plated |
Item | Conduit Hub,Die Cast Zinc,3" NPT |
Hazardous Location | Yes |
Standards | CSA 28985, UL 94V-2, UL E52002 |
Material | Body: Die-Cast Zinc, O-Ring: Buna N |
Hazardous Location Rating | Class I, Division 2 |
Thread Type | NPT |
Body Material | Die-Cast Zinc |
Conduit Hole | 3.625 in |
UL Specification | E52002 |
Minimum Operating Temperature (F) | -40 |
CSA Specification | 28985 |
Clearance Hole (In) | 3.625 |
Maximum Operating Temperature (F) | 250 |
Hazardous Class/Division | Class 1, Div 2 |
Flammability Rating | UL 94V-2 |
Description
Conduit Hub,Die Cast Zinc,3 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Aluminum (FS-2-75-A)
- INTERMATIC Timer, Spring Wound, 30 Min, DPST, Silver (FF430M)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11595608)
- REMKE Conduit Hub, Die Cast Zinc, 2" NPT (WH-6)
- REMKE Conduit Hub, Die Cast Zinc, 2 1/2" NPT (WH-7)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/2" NPT (WH-5)
- REMKE Conduit Hub, Die Cast Zinc, 3/4" NPT (WH-2)
- REMKE Conduit Hub, Die Cast Zinc, 1/2" NPT (WH-1)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/4" NPT (WH-4)
- HALEX Locknut Cond In/Out Rigid 1In (61910B)
- Remke Conduit Fittings