Shop All Conduit Fittings
Remke
Conduit Hub, Die Cast Zinc, 1-1/4" NPT
Mfr # WH-4
Zoro # G7228267
product price: $9.95
/ea
Sold in multiples of 7 for $69.65
$69.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Color Natural
- Finish Zinc Plated
- Material Body: Die-Cast Zinc, O-Ring: Buna N
- Knockout Size 1.766 in
Product Information
- Brand Remke
- MFR # WH-4
- Zoro # G7228267
- UPC # 00785411312040
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1.25 |
Knockout Size | 1.766 in |
Thread Size | 1-1/4 in NPT |
Inside Dia. | 1.267 in |
Trade Size | 1-1/4 in |
Maximum Knock Out Size (In) | 1.766 |
Inside Body Diameter / Body Bore | 1.267 |
Details
Color | Natural |
Finish | Zinc Plated |
Item | Conduit Hub,Die Cast Zinc,1-1/4" NPT |
Material | Body: Die-Cast Zinc, O-Ring: Buna N |
Hazardous Location Rating | Class I, Division 2 |
Standards | CSA 28985, UL 94V-2, UL E52002 |
Hazardous Location | Yes |
Thread Type | NPT |
Body Material | Die-Cast Zinc |
Conduit Hole | 1.766 in |
UL Specification | E52002 |
CSA Specification | 28985 |
Maximum Operating Temperature (F) | 250 |
Flammability Rating | UL 94V-2 |
Hazardous Class/Division | Class 1, Div 2 |
Minimum Operating Temperature (F) | -40 |
Clearance Hole (In) | 1.766 |
Description
Conduit Hub,Die Cast Zinc,1-1/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord (FL-209S3)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.59" Inside Diameter - 165' Length - Black (HGNS-040-50)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-MC4-30)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, D Curve (FAZ-D20/1-NA-SP)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/2" NPT (WH-5)
- REMKE Conduit Hub, Die Cast Zinc, 2 1/2" NPT (WH-7)
- REMKE Conduit Hub, Die Cast Zinc, 3" NPT (WH-8)
- REMKE Conduit Hub, Die Cast Zinc, 4" NPT (WH-10)
- REMKE Conduit Hub, Die Cast Zinc, 2" NPT (WH-6)
- REMKE Conduit Hub, Die Cast Zinc, 1/2" NPT (WH-1)
- GAMPAK CONN COMP 90D EMT 1/2"" (49057)
- Remke Conduit Fittings