Shop All Electrical Wire & Cable
Remington Industries
Tinned Copper Wire, Buss Wire, 30 AWG, 25' Length, 0.0100" Diameter, Silver
Mfr # 30TCW25
Zoro # G101911462
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Diameter 0.0100"
- Wire Type Bus Bar Wire
- Specification ASTM B33; Used for uninsulated grounding and electrical applications; Corrosion and oxidation resistant
Product Information
- Brand Remington Industries
- MFR # 30TCW25
- Zoro # G101911462
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Diameter | 0.0100" |
Details
Wire Type | Bus Bar Wire |
Specification | ASTM B33; Used for uninsulated grounding and electrical applications; Corrosion and oxidation resistant |
Description
Tinned copper wire is a single strand wire with a tin plate coating. It is used in a variety of uninsulated applications including electrical hook-ups, jumpers, and grounds. It can also be used to make jewelry. This wire meets the ASTM B3 standards for annealed copper and complies with the RoHS and RoHS 2 directives.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FLNR.500)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- ABB One Hole Lug Compression Connector, 4 AWG (60112-TB)
- SIEMENS Control Unit (6SL3244-0BB13-1FA0)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Green, 25 ft Length (24UL1007TPCGRE25)
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 50 ft Length (M17/176-00002-50)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 33 AWG, 2 oz, 794' Length, 0.0077" Diameter, Natural (33SNSP.125)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Violet, 1000 ft Length (20UL1429STRVIO1000)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Gray, 1000' Length (14UL1015STRGRA1000)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire (14STRWHITHHN100)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, XLPE, Black, Sold by the FT (F140471200)
- Remington Industries Electrical Wire & Cable