Shop All Electrical Wire & Cable
Remington Industries
Stainless Steel 316L Wire, 40 AWG Gauge, 0.0031” Diameter, 500 Feet
Mfr # 40SS316L500
Zoro # G701907711
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 40 AWG
- Diameter 0.0031"
- Finish Bright / Clean
- Material Stainless Steel
- Resistance at 20°C (68°F) 46.31 Ω/ft
Product Information
- Brand Remington Industries
- MFR # 40SS316L500
- Zoro # G701907711
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 40 AWG |
Diameter | 0.0031" |
Details
Finish | Bright / Clean |
Material | Stainless Steel |
Resistance at 20°C (68°F) | 46.31 Ω/ft |
Max. Operating Temperature | 925°C (1697°F) |
Grade | SAE 316L |
Description
Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Lan, Coaxinstall Kit, Tester, Tone (8135)
- SOUTHWIRE Device Ring, Ring Accessory, Galvanized Steel (52C4-5/8)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 277/480V AC, B Curve (BDA34020Y)
- HUBBELL Pin and Sleeve Receptacle, 240VAC, Blue (HBLS460R9W)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 100 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDYEL)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRKIT)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED250)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Orange, 25' Length (14UL1015STRORA25)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDYEL1000)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 24 AWG, 2.5 Lbs, 1975' Length, 0.0220" Diameter, Natural (24H2002.5)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04-25)
- Remington Industries Electrical Wire & Cable