Shop All Electrical Wire & Cable
Remington Industries
Stainless Steel 316L Wire, 36 AWG Gauge, 0.0050” Diameter, 100 Feet
Mfr # 36SS316L100
Zoro # G101908837
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 36 AWG
- Finish Bright / Clean
- Diameter 0.0050"
- Material Stainless Steel
- Max. Operating Temperature 925°C (1697°F)
Product Information
- Brand Remington Industries
- MFR # 36SS316L100
- Zoro # G101908837
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 36 AWG |
Diameter | 0.0050" |
Details
Finish | Bright / Clean |
Material | Stainless Steel |
Max. Operating Temperature | 925°C (1697°F) |
Resistance at 20°C (68°F) | 17.80 Ω/ft |
Grade | SAE 316L |
Description
Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB41)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-1.0", 32MM, Gray (SECM32G)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T086)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDKIT100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 10 Lbs, 1261' Length, 0.0520" Diameter, Red (16SNS10)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA1000)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRBLA500)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDYEL250)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRWHI500)
- ANCOR Ancor SPK1614 Speaker Connector Kit - 16-14 AWG (SPK1614)
- Remington Industries Electrical Wire & Cable