Shop All Electrical Wire & Cable
Remington Industries
Stainless Steel 316L Wire, 30 AWG Gauge, 0.0100" Diameter, 100 Feet
Mfr # 30SS316L100
Zoro # G701911305
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Diameter 0.0100"
- Finish Bright / Clean
- Material Stainless Steel
- Grade SAE 316L
Product Information
- Brand Remington Industries
- MFR # 30SS316L100
- Zoro # G701911305
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Diameter | 0.0100" |
Details
Finish | Bright / Clean |
Material | Stainless Steel |
Grade | SAE 316L |
Max. Operating Temperature | 925°C (1697°F) |
Resistance at 20°C (68°F) | 4.450 Ω/ft |
Description
Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- AMPHENOL PT 6C 6#20 SKT PLUG (PT06E106SSR)
- DWYER INSTRUMENTS 10 to 300 psi Pressure Switch (DA-31-153-9)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Green, 25 ft Length (18UL1015TPCGRE25)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Brown, 100 ft Length (22UL1015TPCBRO100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 10 Lbs, 2011' Length, 0.0415" Diameter, Red (18SNS10)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 25' Length, 0.0641" Diameter, Natural (14BCW25)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Brown, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRBRO)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Brown, 0.0641" Dia, UL1426, 60 Volts (14STRBROUL1426100)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Tinned copper, PVC, Blue, Sold by the FT (F18054$106)
- Remington Industries Electrical Wire & Cable