Shop All Electrical Wire & Cable
Remington Industries
Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 100 Feet
Mfr # 22SS316L100
Zoro # G901912003
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Finish Bright / Clean
- Diameter 0.0253"
- Material Stainless Steel
- Grade SAE 316L
Product Information
- Brand Remington Industries
- MFR # 22SS316L100
- Zoro # G901912003
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Diameter | 0.0253" |
Details
Finish | Bright / Clean |
Material | Stainless Steel |
Grade | SAE 316L |
Resistance at 20°C (68°F) | 0.695 Ω/ft |
Max. Operating Temperature | 925°C (1697°F) |
Description
Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Proximity Sensor 40-250v-ac (871TM-B8N18-N3)
- SCHNEIDER ELECTRIC Timer Module, Multifunction, 24-240VAC/DC (RUW101MW)
- EATON Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 2 Wires + Ground (CHSPT2ULTRA)
- WINNIE INDUSTRIES 3/4in. Magnetic Bridle Ring, 26 lb Magnet, 1.5in. Standoff, 100PK (WBRL075MAG)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 1.0 Lbs, 79' Length, 0.0671" Diameter, 200°C, Natural (14H200P)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 100' Length, 0.0641" Diameter, Natural (14BCW100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 250 Feet (18SS316L250)
- REMINGTON INDUSTRIES Litz Wire, 16 AWG Unserved Sngl Build, 3/54/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Apps (162/38LITZ.25)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire Kit, 600V, 0.0641" Diameter, 100' Length Each (14UL1015STRKIT100)
- REMINGTON INDUSTRIES 22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2203-50)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable WT (E3032S.41.02)
- Remington Industries Electrical Wire & Cable