Shop All Electrical Wire & Cable
Remington Industries
Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 500 Feet
Mfr # 18SS316L500
Zoro # G901909454
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Finish Bright / Clean
- Diameter 0.0403"
- Material Stainless Steel
- Grade SAE 316L
Product Information
- Brand Remington Industries
- MFR # 18SS316L500
- Zoro # G901909454
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Diameter | 0.0403" |
Details
Finish | Bright / Clean |
Material | Stainless Steel |
Grade | SAE 316L |
Resistance at 20°C (68°F) | 0.278 Ω/ft |
Max. Operating Temperature | 925°C (1697°F) |
Description
Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB1BD)
- HUBBELL Connector, Double Set Screw, Red, Male (HBL400MR)
- EATON BUSSMANN Fuse, Time Delay, 25A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 25ft - Black (BS-XO-200-25BP-BK)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDORA1000)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0099 Diameter, Black, 100 ft Length (20UL1015TPCBLA100)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, White, 25 ft Length (20UL1429STRWHI25)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 22 AWG, 100' Length, 0.0253" Diameter, Silver (22N80100)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Green, 1000 ft Length (18UL3173STRGRE1000)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRWHI100)
- ANCOR Green 8 AWG Tinned Copper Wire - 250' (111325)
- Remington Industries Electrical Wire & Cable