Shop All Coaxial Cables
Remington Industries
RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth
Mfr # R-CX-1102-24
Zoro # G901908952
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Contact Material Gold-plated phosphor bronze
- Voltage Rating 1500 V Maximum
- Connector B Type N connector (Type N) Gender
- Style Bulkhead panel mount (3/4" hex nut)
Product Information
- Brand Remington Industries
- MFR # R-CX-1102-24
- Zoro # G901908952
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.195" |
Bend Radius | 2.0" |
Details
Impedance | 50 Ω |
Contact Material | Gold-plated phosphor bronze |
Voltage Rating | 1500 V Maximum |
Connector B Type | N connector (Type N) Gender |
Style | Bulkhead panel mount (3/4" hex nut) |
Cable Type | RG-58C/U Coaxial |
Connector A Type | N connector (Type N) |
Body Material | Nickel-plated brass |
Gender | Female (Jack) |
Operating Frequency | 5.0 GHz Maximum |
Temperature Rating | -40°C (-40°F) to 80°C (176°F) |
Jacket | Black PVC (non-contaminating), Type IIA per MIL-C-17 |
Mating Cycles | 500 |
Description
This RG-58C, N-Type (Female Bulkhead) to N-Type (Female Bulkhead) coax cable assembly by Remington Industries is ideal for general 50 Ω impedance signal transmission applications. These include many military & civil radio frequency (RF) operations such as cable television (CATV/MATV), telecommunications, WiFi/network antennas, laboratory benches, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to each end of the assembly is a female type N bulkhead (panel mount) style jack with a nickel-plated brass body and a gold-plated contact. The coaxial cable in between is RG-58C type, which is a widely used coax variety with a black, non-contaminating PVC jacket for additional physical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V AC, Back and Side Wired, Black (DS120BK)
- LEVITON Receptacle (5320-WCP)
- KILLARK Conduit Body, 70.0 cu. in Capacity, C Body (OC-6M)
- PROSKIT VDE 1000V Insul Straight Blade Cable (PD-V004A)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 15FT Lngth (R-CX-1101-180)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC88-1)
- POWER FIRST Coaxial Connector, RG59, F Type, PK50 (1UKD7)
- Remington Industries Coaxial Cables