Shop All Electrical Wire & Cable
Remington Industries
Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 250' Length, 0.0126" Diameter, Silver
Mfr # 28N80250
Zoro # G801908793
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Finish Bright Annealed
- Diameter 0.0126"
- Material Nichrome 80
- Tensile Strength (Ultimate) 100,000 psi
Product Information
- Brand Remington Industries
- MFR # 28N80250
- Zoro # G801908793
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Diameter | 0.0126" |
Details
Finish | Bright Annealed |
Material | Nichrome 80 |
Tensile Strength (Ultimate) | 100,000 psi |
Composition | 80% Ni, 20% Cr |
Specification | ASTM B344 |
Melting Point | 1400°C (2552°F) Approx. |
Resistance at 20°C (68°F) | 4.0676 Ω/ft |
Temperature Rating | 1200°C (2192°F) |
Description
This nickel chromium resistance wire is suitable for heater wire and hot wire cutting use. It is nominally composed of 80 percent nickel and 20 percent chromium and meets ASTM B267 standards for resistance wire. The wire has a maximum operating temperature of 1177 degrees C (2150 degrees F), is corrosion resistant, and resists oxidation at high temperatures. This resistance wire is suitable for use in heater wire applications such as toasters and cutting wire applications such as foam rubber cutters. Electrical wire carries an electric current or grounds an electrical device. The amount of current a wire can carry is proportional to its size (gauge), and the wire is generally sheathed with coatings and coverings to insulate and protect it from moisture, chemicals, heat, and abrasion. Copper is the primary material for electrical wire, but alloys are sometimes used to increase its strength or its resistance to chemicals and the environment. Wire can be composed of a single strand or of many smaller strands, depending on its use, and is typically annealed to improve its ductility. Electrical wire is commonly used in industrial, electronic, and automotive applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, QBL Series 150A, 2 Pole, 240V AC (QBL22150)
- GEC Global Industrial 2-Channel Heavy-Duty Cable Protector, 24,000 lbs. Capacity (670616)
- MERSEN IEC Switch, UL508, 63A, 3P (M633)
- MERSEN Automotive Fuse, A50P Series, 80A, Very Fast Acting, 500V AC, Blade (A50P80-4)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 250' Length, 0.0508" Diameter, Natural (16BCW250)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDYEL1000)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLU250)
- REMINGTON INDUSTRIES Litz Wire, 26 AWG Unserved Sngl Build, 16/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Applications (16/38LITZ.25)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 100 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDYEL)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Blue, 500 ft Length (18UL3173STRBLU500)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 100' Length, 0.0641" Diameter, Silver (14N80100)
- Remington Industries Electrical Wire & Cable