Shop All Electrical Wire & Cable
Remington Industries
M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 50 ft Length
Mfr # M17/176-00002-50
Zoro # G601907132
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation PTFE, one white & one blue
- Cable Type M17/176-00002 twinaxial (twisted pair shielded) cable
- Conductors (x2) 24 AWG, stranded, silver-plated copper
- Temperature Rating -55°C (-67°F) to 250°C (482°F)
- Specification MIL M17/176
Product Information
- Brand Remington Industries
- MFR # M17/176-00002-50
- Zoro # G601907132
- Country of Origin United States
- Category Electrical Wire & Cable
Details
Insulation | PTFE, one white & one blue |
Cable Type | M17/176-00002 twinaxial (twisted pair shielded) cable |
Conductors (x2) | 24 AWG, stranded, silver-plated copper |
Temperature Rating | -55°C (-67°F) to 250°C (482°F) |
Specification | MIL M17/176 |
Outer Jacket | Blue PFA |
Impedance | 78 Ω |
Voltage Rating | 1000 Vrms Maximum |
Filler Strands (x2) | PTFE |
Shield | Silver-plated copper alloy braid |
Description
This M17/176-00002 twinaxial cable consists of two conductors twisted with two filler strands, surrounded with a shield, wrapped in a blue PFA jacket. Its MIL M17/176 construction ensures that it is ideal for a variety of military & civil high frequency signal transmission operations, including avionics, spacecraft, laboratory, medical, & general control system applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA 50' Retractable Extension Cord Reel, 14/3 AWG SJTOW (FZ8140503)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV-A2)
- KLEIN TOOLS Wire Pick (VDV327-103)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Gray, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRGRA25)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 25 Feet (16SS316L25)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 100' Length, 0.0641" Diameter, Silver (14N80100)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0201" Dia, UL1015, 600 Volts (24UL1015STRKIT10COLOR)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDYEL500)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRGRE25)
- SWE-TECH 3C Shielded Plenum Security Cable, White, 18/6 18 AWG 6 Conductor, Stranded, CMP, Spool, 1000 foot (FWT11K5-56912MH)
- Remington Industries Electrical Wire & Cable