Shop All Wire Terminals
Remington Industries
Fully Insulated Quick Connect Terminals, Female, PVC, 10-12 AWG, Yellow, 100 Pcs
Mfr # FDFD5.5-250-100
Zoro # G010059569
product price: $19.99
/pk 100, $0.20/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type PVC
- Insulation Color Yellow
- Includes 100 pieces
- Connection Material Tin-Plated Brass with PVC Insulation
- Terminal Type Female
Product Information
- Brand Remington Industries
- MFR # FDFD5.5-250-100
- Zoro # G010059569
- Country of Origin China
- Category Wire Terminals
Details
Insulation Type | PVC |
Insulation Color | Yellow |
Includes | 100 pieces |
Connection Material | Tin-Plated Brass with PVC Insulation |
Terminal Type | Female |
Connector Assortment Type | Quick Connect |
Description
Quick connect terminals are a type of wire terminal with a male or female quick connector on one end and a crimp connection at the other allowing for quick, solderless connections. The tin-plated brass terminal base provides good electrical connectivity while the PVC insulation protects the connection against abrasion, chemicals, oils, fuels, and solvents. This is a fully-insulated version of the female quick connect terminal that provides a complete PVC covering of the connection.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0512AAA-R63/C)
- LEVITON Decora Residential Grade 15 Amp Rocker Single Pole Switch, White (S12-5601-2WS)
- SQUARE D MAGNET COIL 110-115V-AC CONTACTOR PARTS AND ACCESSORY (2959-S49-W30B)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 16-22 AWG, Red, 100 Pcs (FDFD1.25-250-100)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (BV5.5-100)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 10 Pcs (MPD1.25-156-10)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (SVS5.5-6-100)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brss, Red, 100 PK (FDD1.25-250-100)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #6 Stud Size, Blue, 100 PK (RVS2-3.5-100)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (PV10-10R-D)
- Remington Industries Wire Terminals