Shop All Wire Terminals
Remington Industries
Fully Insulated Quick Connect Terminals, Female, PVC, 10-12 AWG, Yellow, 10 Pcs
Mfr # FDFD5.5-250-10
Zoro # G110059513
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Type PVC
- Insulation Color Yellow
- Connection Material Tin-Plated Brass with PVC Insulation
- Connector Assortment Type Quick Connect
- Terminal Type Female
Product Information
- Brand Remington Industries
- MFR # FDFD5.5-250-10
- Zoro # G110059513
- Country of Origin China
- Category Wire Terminals
Details
Insulation Type | PVC |
Insulation Color | Yellow |
Connection Material | Tin-Plated Brass with PVC Insulation |
Connector Assortment Type | Quick Connect |
Terminal Type | Female |
Includes | 10 pieces |
Description
Quick connect terminals are a type of wire terminal with a male or female quick connector on one end and a crimp connection at the other allowing for quick, solderless connections. The tin-plated brass terminal base provides good electrical connectivity while the PVC insulation protects the connection against abrasion, chemicals, oils, fuels, and solvents. This is a fully-insulated version of the female quick connect terminal that provides a complete PVC covering of the connection.
- •Quantity: 10 Pieces
- •Wire Size: 10 AWG to 12 AWG
- •Material: Tin-Plated Brass with Yellow PVC Insulation
- •Max. Temp: 75 deg. C - Max. Current: 24 A
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNP6)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic, Standards: CE, CSA, UL (10250TB62)
- ALLANSON 1092-S Gas Application (1092-S)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (22973283)
- REMINGTON INDUSTRIES Lug Terminals, 2 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC35-10-10)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #6 Stud Size, Red, 100 PK (RVS1.25-3.5-100)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 14-16 AWG, Blue, 100 Pcs (FDFD2-250-100)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 16-22 AWG Wire, Red, 10 Pcs (HPBDD1.25-250-10)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (SVS5.5-6-100)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 16-22 AWG, Red, 100 Pcs (FDFD1.25-250-100)
- GARDNER BENDER GTA2 Mechanical Lug, 14 to 10 AWG Wire, 38 in Stud, Aluminum Contact (GTA-2N/GTA-2)
- Remington Industries Wire Connectors & Disconnects