Shop All Wire Terminals
Remington Industries
Butt Terminals, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs
Mfr # BV5.5-100
Zoro # G210060389
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type PVC
- Insulation Color Yellow
- Connector Assortment Type Butt Splice
- Includes 100 pieces
- Connection Material Tin-Plated Copper with PVC Insulation
Product Information
- Brand Remington Industries
- MFR # BV5.5-100
- Zoro # G210060389
- Country of Origin China
- Category Wire Terminals
Details
Insulation Type | PVC |
Insulation Color | Yellow |
Connector Assortment Type | Butt Splice |
Includes | 100 pieces |
Connection Material | Tin-Plated Copper with PVC Insulation |
Description
Butt splices are a type of wire terminal with round openings at each end and a crimp connection in the middle allowing for quick, solderless connections. The tin-plated copper terminal base provides good electrical connectivity while the PVC insulation protects the connection against abrasion, chemicals, oils, fuels, and solvents.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A857)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 4AWG-350 MCM, 600V (16500-1)
- ZORO SELECT Strut Channel, 5 ft. L, White Paintd Steel (FS-200SS WT 60.00)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GAW1Z)
- REMINGTON INDUSTRIES Wire Terminal 180-piece Kit: PVC Insulated Butt, Frk, Rng, & Quick Connect Trminals, 14-22 AWG Wire (WTK-180)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #6 Stud Size, Blue, 100 PK (RVS2-3.5-100)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #8 Stud Size, Red, 100 PK (SVS1.25-4-100)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 5/16" Tin-Plated Copper Stud, PK 100 (SC25-8-100)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 100 PK (MDD1.25-250-100)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (SVS5.5-6-100)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- Remington Industries Wire Connectors & Disconnects