Shop All Electrical Wire & Cable
Remington Industries
Bare Copper Wire, Buss Wire, 26 AWG, 25' Length, 0.0159" Diameter, Natural
Mfr # 26BCW25
Zoro # G401907240
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Wire Type Bus Bar Wire; Used for uninsulated grounding and electrical applications; Soft tempered
- Diameter 0.0159"
Product Information
- Brand Remington Industries
- MFR # 26BCW25
- Zoro # G401907240
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 26 AWG |
Diameter | 0.0159" |
Details
Wire Type | Bus Bar Wire; Used for uninsulated grounding and electrical applications; Soft tempered |
Description
Bare copper wire is a single strand wire with no coating. It is used in a variety of uninsulated applications including electrical hook-ups, jumpers, and grounds. It can also be used to make jewelry. This wire meets the ASTM B3 standards for annealed copper and complies with the RoHS and RoHS 2 directives.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATS)
- SQUARE D Panelboard Lock Kit, For Use With Square D NQOD Mono-Flat Fronts (PK4FL)
- HUBBELL Receptacle, Grn, Male, Taper Nose, Ser 16 (HBLMRBGN)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3621)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED25)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, Brown, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDBRO25)
- REMINGTON INDUSTRIES 18 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.082" Dia, 60V (18STRTXLKIT10COLOR100)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20N8025)
- REMINGTON INDUSTRIES 18AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRBLU250)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 1000' Length, 0.0508" Diameter, Natural (16BCW1000)
- PACER GROUP Pacer Red 8 AWG Primary Wire, 100' (WUL8RD-100)
- Remington Industries Electrical Wire & Cable