Shop All Electrical Wire & Cable
Remington Industries
Bare Copper Wire, Buss Wire, 14 AWG, 500' Length, 0.0641" Diameter, Natural
Mfr # 14BCW500
Zoro # G801909387
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Wire Type Bus Bar Wire; Used for uninsulated grounding and electrical applications; Soft tempered
- Diameter 0.0641"
Product Information
- Brand Remington Industries
- MFR # 14BCW500
- Zoro # G801909387
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Diameter | 0.0641" |
Details
Wire Type | Bus Bar Wire; Used for uninsulated grounding and electrical applications; Soft tempered |
Description
Bare copper wire is an uninsulated wire used for electrical grounding and craft use. This single-strand wire is annealed improved ductility and meets the QQ-W-343 standards for uninsulated wire. It also meets ASTM B3 standards for annealed copper wire and is RoHS compliant. This copper wire is suitable for uninsulated wiring applications as well as in crafts such as jewelry and weaving.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: No (XTCE065D00A)
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- SCHNEIDER ELECTRIC Legend Plate, Reset, Silver/Black (9001KN223)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, White, 25 ft Length (10UL3173STRWHI25)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Green, 250 ft Length (20UL3173STRGRE250)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 1.0 Lbs, 4873' Length, 0.0093" Diameter, 200°C, Natural (32H200P)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Blue, 500 ft Length (16UL1061STRBLU500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 4 oz, 32' Length, 0.0520" Diameter, Red (16SNSP.25)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 500 ft. (87180250C)
- Remington Industries Electrical Wire & Cable