Shop All Aluminum Sheets
Remington Industries
Aluminum Flat Bar, 1/8" x 4", 6061, 8" Length, T6511 Mill Stock, Extruded, 0.125" Thick
Mfr # 0.125X4.0FLT6061T6511-8
Zoro # G001908524
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Remington Industries
- MFR # 0.125X4.0FLT6061T6511-8
- Zoro # G001908524
- Country of Origin United States
- Category Aluminum Sheets
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
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
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25" (LK1536-100)
- PROFESSIONAL PLASTICS Black Acetal Sheet, 0.625 Thick, 24 X 24 (SACEBK.625C-24X24)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.125 X 48.000 X 120.000 [Each] (SUHMW88BL.125X48.000X120.000)
- ZORO SELECT Buna-N Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-H60-17)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 48" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-48)
- REMINGTON INDUSTRIES 1/4" x 6" Aluminum Flat Bar, 6061 Plate, 1" Length, T6511 Mill Stock (0.25X6.0FLT6061T6511-1)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3", 6061, 48" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X3.0FLT6061T6511-48)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3", 6061, 4" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X3.0FLT6061T6511-4)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3", 6061, 10" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X3.0FLT6061T6511-10)
- REMINGTON INDUSTRIES 1/4" x 8" Aluminum Flat Bar, 6061 Plate, 12" Length, T6511 Mill Stock (0.25X8.0FLT6061T6511-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F1.25X2.5-12)
- Remington Industries Aluminum Sheets