Shop All Aluminum Rods
Remington Industries
7/8" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 0.875 inch Dia
Mfr # 0.875RD6061T6511-1
Zoro # G301912214
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Remington Industries
- MFR # 0.875RD6061T6511-1
- Zoro # G301912214
- Country of Origin United States
- Category Aluminum Rods
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 2024, 3 In Dia x 1 Ft L (2EZL2)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-63)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.093 Thick, 24 X 24 (SACR.093CEP-24X24)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 3/4", 3 ft. L. (T63S2X.125-36)
- REMINGTON INDUSTRIES 1-1/8" Diameter, 6061 Aluminum Round Rod, 4" Length, T6511, Extruded, 1.125 inch Dia (1.125RD6061T6511-4)
- REMINGTON INDUSTRIES 7/8" Diameter, 6061 Aluminum Round Rod, 8" Length, T6511, Extruded, 0.875 inch Dia (0.875RD6061T6511-8)
- REMINGTON INDUSTRIES 1" Diameter, 6061 Aluminum Round Rod, 48" Length, T6511, Extruded, 1.0 inch Dia (1.0RD6061T6511-48)
- REMINGTON INDUSTRIES 5/16" Diameter, 6061 Aluminum Round Rod, 36" Length, T6511, Extruded, 0.3125 inch Dia (0.3125RD6061T6511-36)
- REMINGTON INDUSTRIES 3/4" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.75 inch Dia (0.75RD6061T6511-6)
- REMINGTON INDUSTRIES 1-1/4" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 1.25 inch Dia (1.25RD6061T6511-2)
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L (7981_36_0)
- Remington Industries Aluminum Rods