Shop All Aluminum Rods
Remington Industries
3/8" Diameter, 6061 Aluminum Round Rod, 8" Length, T6511, Extruded, 0.375 inch Dia
Mfr # 0.375RD6061T6511-8
Zoro # G001907527
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Remington Industries
- MFR # 0.375RD6061T6511-8
- Zoro # G001907527
- Country of Origin United States
- Category Aluminum Rods
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (17951_12_0)
- USA INDUSTRIALS Neoprene Rubber Sheet - 40A - 3/32" Thick x 18" Wide x 36" Long (BULK-RS-N40-649)
- PRECISION BRAND Arbor Shim, 0.0050x7/8 ID, Pk10 (25186)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X274BT-100)
- REMINGTON INDUSTRIES 1-1/8" Diameter, 6061 Aluminum Round Rod, 8" Length, T6511, Extruded, 1.125 inch Dia (1.125RD6061T6511-8)
- REMINGTON INDUSTRIES 1/2" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 0.50 inch Dia (0.50RD6061T6511-2)
- REMINGTON INDUSTRIES 1" Diameter, 6061 Aluminum Round Rod, 48" Length, T6511, Extruded, 1.0 inch Dia (1.0RD6061T6511-48)
- REMINGTON INDUSTRIES 1-3/8" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 1.375 inch Dia (1.375RD6061T6511-2)
- REMINGTON INDUSTRIES 7/8" Diameter, 6061 Aluminum Round Rod, 8" Length, T6511, Extruded, 0.875 inch Dia (0.875RD6061T6511-8)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 1.75 inch Dia (1.75RD6061T6511-1)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (13272_1_0)
- Remington Industries Aluminum Rods