Shop All Aluminum Sheets
Remington Industries
3/4" x 8" Aluminum Flat Bar, 6061 Plate, 12" Length, T6511 Mill Stock
Mfr # 0.75X8.0FLT6061T6511-12
Zoro # G101911646
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Remington Industries
- MFR # 0.75X8.0FLT6061T6511-12
- Zoro # G101911646
- Country of Origin United States
- Category Aluminum Sheets
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 2 Rectangle Stock 4 ft L (PS-PVC2-147)
- ZORO SELECT Rubber Edging, Silicone, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C (ZTRIM-328)
- K&S PRECISION METALS Rod Solid Brass 12X5/32 (8165)
- ZORO SELECT Rubber Cord, Viton, 1/8 In Dia, 10 Ft (ZUSA-RC-734)
- REMINGTON INDUSTRIES 1/2" X 2-1/2" Aluminum Flat Bar, 6061, 6" Length, T6511 Mill Stock, Extruded, 0.50 inch Dia (0.50X2.5FLT6061T6511-6)
- REMINGTON INDUSTRIES 1/2" X 1" Aluminum Flat Bar, 6061, 2" Length, T6511 Mill Stock, Extruded, 0.50 inch Dia (0.50X1.0FLT6061T6511-2)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 48" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-48)
- REMINGTON INDUSTRIES 1/4" X 2-1/2" Aluminum Flat Bar, 6061, 4" Length, T6511 Mill Stock, Extruded, 0.25 inch Dia (0.25X2.5FLT6061T6511-4)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3", 6061, 10" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X3.0FLT6061T6511-10)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3", 6061, 4" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X3.0FLT6061T6511-4)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24262_24_36)
- Remington Industries Aluminum Sheets