Shop All Electrical Wire & Cable
Remington Industries
28 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0126" Dia, MIL-W-16878/1, 600 Volts
Mfr # 28MILW16878/1STRKIT100
Zoro # G701908640
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Insulation PVC (0.011" Thick)
- Material Tinned Copper
- Wire Diameter 0.0126"
- Voltage Rating 600 Volts
Product Information
- Brand Remington Industries
- MFR # 28MILW16878/1STRKIT100
- Zoro # G701908640
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Wire Diameter | 0.0126" |
Overall Diameter | 0.0350" |
Details
Insulation | PVC (0.011" Thick) |
Material | Tinned Copper |
Voltage Rating | 600 Volts |
Type | MIL-W-16878/1 Stranded Wire (7/36) |
Description
Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Kit includes Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- WIREMOLD Single Service Fitting, Gray, Aluminum (525C)
- IGUS Control/Tray, PVC, No.14, 12G/Shield, 25ft (CF140US-25-12)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R9W)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 25FT Lngth Each, 0.0641" Dia, UL1426, 60 Volts (14STRUL1426KIT)
- REMINGTON INDUSTRIES Magnet Wire Kit, Enameled Copper Wire, 200°C, 22, 24, 26, 28, 30, & 32 AWG, 8 oz Each, Natural (2232200MWKIT.5)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 24 AWG, 10Lbs, 7902' Length, 0.0220" Diameter, Natural (24H20010)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Violet, 100 ft Length (22UL1429STRVIO100)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED250)
- REMINGTON INDUSTRIES 14 AWG Gau GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0641" Dia, UL1426, 60V (14STRUL1426KIT10COLOR100)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Yellow, 25' Length (14UL1015STRYEL25)
- Remington Industries Electrical Wire & Cable