24 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 500 ft Length
Mfr # CMG2404-500
Zoro # G110059803
Key Features
- Wire Size 24 AWG
- Color Black, White, Red, Green
- Wire Length 500 ft
- Number of Conductors 4
- Jacket Color Gray
Product Information
- Brand Remington Industries
- MFR # CMG2404-500
- Zoro # G110059803
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Wire Length | 500 ft |
Outside Dia. | 0.165 in |
Conductor Size | 4-Conductor 24 AWG |
Details
Color | Black, White, Red, Green |
Number of Conductors | 4 |
Jacket Color | Gray |
Jacket Material | PVC |
Shielded / Unshielded | UNSHIELDED |
Shielded | No |
Application | Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications |
Standards | CSA Type CMG; NEC Article 800 Type CM; UL Styles 2464 & 2576 |
Conductor Material | Copper |
Description
This Type CMG unshielded multi-conductor communication cable features four color coded PVC-insulated wires in an overall gray PVC jacket. It can be used for a wide variety of applications, including intercom and security systems, sound and audio, background music, and power-limited control circuits. Compliance with CSA CMG plus additional NEC and UL styles ensures that this cable is suitable for EIA RS-232 applications and more. The individual wires in sizes from 16 AWG to 20 AWG are insulated with PVC per UL1007, and the 22 and 24 AWG wires are insulated with semi-rigid PVC per UL1061. Rated for up to 300 volts and 80 degrees Celsius, this network cable is available in two-, three-, or four-conductor versions as well as seven different lengths to best suit your project.
- •Four stranded (7/32) tinned copper wires individually insulated with black, white, red, and green SR-PVC (0.044" Dia.)
- •Gray PVC overall jacket, rated for in-wall use per CSA CMG (0.165" Cable Dia.)
- •Compliances: CSA Type CMG; NEC Article 800 Type CM; UL Styles 2464 & 2576; RoHS & REACH Compliant
- •Rated for 300V and -20 to +80°C (-4 to +176°F)
- •Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGAN Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,500 W Continuous, 3 Outlets (3722)
- DAYTON Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T938)
- CDN Heavy Duty Mechanical Timer (MT1)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5.60A, 250V AC, Non-Indicating (FNM-5-6/10)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRE)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRRED100)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 25' Length, 0.0201" Diameter, Silver (24N8025)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 100 Feet (22SS316L100)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 2 oz, 39' Length, 0.0343" Diameter, 200°C, Natural (20H200P.125)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C2405A)
- Remington Industries Electrical Wire & Cable