22 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 1 ft Length
Mfr # 22TFET1
Zoro # G110060106
Key Features
- Tube Material PTFE
- Inside Dia. 0.026 in Minimum
- Wall Thickness 0.01 in Minimum
- Tube Length 1 ft
- Tube Color Natural
Product Information
- Brand Remington Industries
- MFR # 22TFET1
- Zoro # G110060106
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 0.026 in Minimum |
Tube Length | 1 ft |
Details
Tube Material | PTFE |
Wall Thickness | 0.01 in Minimum |
Tube Color | Natural |
Standards | ASTM D3295-81a Type I Class B, SAE AMS3655, UL 94V-0 |
Elongation | No |
Description
Flexible 22 AWG PTFE Thin-Wall Tubing from Remington Industries is rated for high temperatures and tough environments, making it useful for covering ground straps, wire harnesses, and other electrical connections requiring protection from the elements or wear and tear. Available in 10 wire sizes and 17 cut lengths, this natural-colored PTFE tube has a smooth finish and will remain flexible even during continuous use from -75 to +260 deg. C. The PTFE resists heat, oils, lubricants, solvents, and abrasion, and additionally meets the UL 94V-0 standard for flammability.
- •22 AWG PTFE Thin-Wall Tubing, Natural Color, Non-Shrinkable
- •Inside Diameter, Minimum: 0.026" (0.66mm)
- •Tubing Length: 1 ft (0.30 m)
- •Temperature Rating: -75 to +260 deg. C | Flammability Rating: UL 94V-0
- •Meets ASTM D3295-81a Type I Class B, and SAE AMS3655
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (1102-L9ABCP)
- MURDOCK Gray Flexible Bubbler Assembly (7000-099-002)
- TOTO 1PC ULTRAMAX II UH TORNADO 1.2 8GPF - COTTON (MS604124CEFG#01)
- HOME-FLEX BOND CLAMP 1/2-3/4"" CSST (11-05BC)
- REMINGTON INDUSTRIES 30 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 8 ft Length (30TFET8)
- REMINGTON INDUSTRIES 24 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 10 ft Length (24TFET10)
- REMINGTON INDUSTRIES 18 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 50 ft Length (18TFET50)
- REMINGTON INDUSTRIES 30 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 100 ft Length (30TFET100)
- REMINGTON INDUSTRIES 30 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 50 ft Length (30TFET50)
- ZORO SELECT PTFE Tubing, White, 140 psi, 1 ft (ZUSA-HT-4282)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- Remington Industries PTFE Tubing