22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length
Mfr # CMG2203-1000
Zoro # G510059533
Key Features
- Wire Size 22 AWG
- Color Black, Red, Green
- Wire Length 1000 ft
- Number of Conductors 3
- Jacket Color Gray
Product Information
- Brand Remington Industries
- MFR # CMG2203-1000
- Zoro # G510059533
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Wire Length | 1000 ft |
Conductor Size | 3-Conductor 22 AWG |
Outside Dia. | 0.176 in |
Details
Color | Black, Red, Green |
Number of Conductors | 3 |
Jacket Color | Gray |
Jacket Material | PVC |
Conductor Material | Copper |
Application | Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications |
Standards | CSA Type CMG; NEC Article 800 Type CM; UL Styles 2464 & 2576 |
Shielded | No |
Shielded / Unshielded | UNSHIELDED |
Description
This Type CMG unshielded multi-conductor communication cable features three color coded PVC-insulated wires in an overall gray PVC jacket. It can be used for a wide variety of applications, including intercom and security systems, sound and audio, background music, and power-limited control circuits. Compliance with CSA CMG plus additional NEC and UL styles ensures that this cable is suitable for EIA RS-232 applications and more. The individual wires in sizes from 16 AWG to 20 AWG are insulated with PVC per UL1007, and the 22 and 24 AWG wires are insulated with semi-rigid PVC per UL1061. Rated for up to 300 volts and 80 degrees Celsius, this network cable is available in two-, three-, or four-conductor versions as well as seven different lengths to best suit your project.
- •Three stranded (7/30) tinned copper wires individually insulated with black, red, and green SR-PVC (0.051" Dia.)
- •Gray PVC overall jacket, rated for in-wall use per CSA CMG (0.176" Cable Dia.)
- •Compliances: CSA Type CMG; NEC Article 800 Type CM; UL Styles 2464 & 2576; RoHS & REACH Compliant
- •Rated for 300V and -20 to +80°C (-4 to +176°F)
- •Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz (30C515)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC, A Curve (QO115GFI)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD5)
- GARDNER BENDER Cable Staple White, Plastic NM, 3/4", PK175 (PS-175BG)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1015, 600 Volts (18UL1015STRKIT10COLOR100)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Orange, 500 ft Length (16UL1061STRORA500)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 50 ft Length, Green, 0.119" Diameter, 600 Volts, Building Wire (12SLDGRETHHN50)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0044 Diameter, Yellow, 100 ft Length (24UL1061STRYEL100)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Green, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDGRE1000)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRKIT)
- ANCOR Purple 16 AWG Tinned Copper Wire - 25' (182703)
- Remington Industries Electrical Wire & Cable