Shop All Electrical Wire & Cable
Remington Industries
20 AWG Gauge UL1429 Stranded Hook Up Wire Kit, 150V, 00570 Diameter, 100 ft Length Each, 6 Colors
Mfr # 20UL1429STRKIT100
Zoro # G407454151
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Conductor Material Tinned Copper
- Insulation Irradiated Cross-Linked PVC (0.010" Thick)
- Temperature Rating 80°C (176°F)
- Voltage Rating 150 Volts
Product Information
- Brand Remington Industries
- MFR # 20UL1429STRKIT100
- Zoro # G407454151
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Conductor Diameter | 0.0320" |
Overall Diameter | 0.0570" |
Details
Conductor Material | Tinned Copper |
Insulation | Irradiated Cross-Linked PVC (0.010" Thick) |
Temperature Rating | 80°C (176°F) |
Voltage Rating | 150 Volts |
Type | UL1429 Stranded Wire (19/32) |
Description
The stranded 20 AWG UL1429 wire in this kit is great for general 150V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or closed cabinet construction This means it is perfect for use in applications such as computers, control panels, and office equipment An irradiated crosslinked PVC jacket protects the wire against abrasion, chemicals, oils, solvents, and additionally does not soften or burn when heated The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity This wire conforms to UL and MILspec specifications and provides excellent uniformity for easy processing, stripping, and terminating This top grade kit includes black, blue, green, red, white, and yellow spools of wire 100 feet each Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (PS0759NBK)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-700-L)
- RACO Emt Compr Coupling, Raintight, 2-1/2, Steel (2950RT)
- KABLE KONTROL Wall Cord Cover Cable Raceway - 78" Long - 0.75" W x 0.43" H (WC322)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Brown, 100 ft Length (22UL1015TPCBRO100)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Violet, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDVIO)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDWHI25)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRRED)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRRED1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 1.0 Lbs, 199' Length, 0.0428" Diameter, 200°C, Natural (18H200P)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-05-1)
- Remington Industries Electrical Wire & Cable