Shop All Electrical Wire & Cable
Remington Industries
18 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60V
Mfr # 18STRUL1426KIT10COLOR100
Zoro # G801908472
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Insulation PVC
- Material Tinned Copper
- Temperature Rating Wet - 80°C (176°F) Dry - 100°C (212°F)
- Type UL1426 Stranded Wire (16/30)
Product Information
- Brand Remington Industries
- MFR # 18STRUL1426KIT10COLOR100
- Zoro # G801908472
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Overall Diameter | 0.0920" |
Wire Diameter | 0.0403" |
Details
Insulation | PVC |
Material | Tinned Copper |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Type | UL1426 Stranded Wire (16/30) |
Voltage Rating | 60 Volts |
Description
GPTM hook up wire is used in a variety of marine power circuit and control Apps. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Kit includes Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU1)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 7.50A, 600V AC, Non-Indicating (FRS-R-7-1/2)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC019)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 277/480VAC L22-30R BK (HBL2820)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Orange, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRORA1000)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Blue, 250 ft Length (20UL3173STRBLU250)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 100 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDORA)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 43 AWG, 1.0 Lbs, 66092' Length, 0.0024" Diameter, Natural (43SNSP)
- REMINGTON INDUSTRIES 18/2 AWG Ga GPT Marine Duplex Strnd Hook Up Wre, 25FT Lngth, Rd & Blk, Flat Boat Cbl, UL1426, 600V (18DBCRED/BLA25)
- REMINGTON INDUSTRIES 20 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2002-100)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED250)
- Remington Industries Electrical Wire & Cable