18 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length
Mfr # CMG1802-100
Zoro # G110059896
Key Features
- Wire Size 18 AWG
- Color Black, Red
- Wire Length 100 ft
- Number of Conductors 2
- Jacket Color Gray
Product Information
- Brand Remington Industries
- MFR # CMG1802-100
- Zoro # G110059896
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Wire Length | 100 ft |
Outside Dia. | 0.190 in |
Conductor Size | 2-Conductor 18 AWG |
Details
Color | Black, Red |
Number of Conductors | 2 |
Jacket Color | Gray |
Jacket Material | PVC |
Shielded / Unshielded | UNSHIELDED |
Shielded | No |
Standards | CSA Type CMG |
Conductor Material | Copper |
Application | Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications |
Description
This Type CMG unshielded multi-conductor communication cable features two color coded PVC-insulated wires in an overall gray PVC jacket. It can be used for a wide variety of applications, including intercom and security systems, sound and audio, background music, and power-limited control circuits. Compliance with CSA CMG plus additional NEC and UL styles ensures that this cable is suitable for EIA RS-232 applications and more. The individual wires in sizes from 16 AWG to 20 AWG are insulated with PVC per UL1007, and the 22 and 24 AWG wires are insulated with semi-rigid PVC per UL1061. Rated for up to 300 volts and 80 degrees Celsius, this network cable is available in two-, three-, or four-conductor versions as well as seven different lengths to best suit your project.
- •Two stranded (16/30) tinned copper wires individually insulated with black and red PVC (0.080" Dia.)
- •Gray PVC overall jacket, rated for in-wall use per CSA CMG (0.190" Cable Dia.)
- •Compliances: CSA Type CMG; RoHS & REACH Compliant
- •Rated for 300V and -20 to +80°C (-4 to +176°F)
- •Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI)
- PHOENIX CONTACT Power Supply, 100V AC, 24V DC, 5A (QUINT-PS/1AC/24DC/5 2866750)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- DAYTON Ovrload Rely, 55 to 70A, Class 10, Bimetllc (6ECA1)
- REMINGTON INDUSTRIES 20 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG2003-25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 40 AWG, 4 oz, 8304' Length, 0.0034" Diameter, 200°C, Natural (40S200P.25)
- REMINGTON INDUSTRIES 28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, Red, 100 ft Length (28UL1061STRRED100)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Orange, 0.0641" Dia, UL1426, 60 Volts (14STRORAUL1426250)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Black, 1000 ft Length (16UL1061STRBLA1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 2.5 Lbs, 1268' Length, 0.0263" Diameter, Red (22SNS2.5)
- SWE-TECH 3C Shielded Plenum Security Cable, White, 22/6 22 AWG 6 Conductor, Stranded, CMP, Pullbox, 500 foot (FWT11K4-56912SF)
- Remington Industries Electrical Wire & Cable