Shop All Power Cables
Remington Industries
16 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length
Mfr # SOOW1604-25
Zoro # G501910454
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 600 V
- 18 AWG 7A, 0.390"
- Conductor Material Bare Copper
- 10 AWG 0.715", 25 A
- Insulation Color Black, White, Red, & Green
Product Information
- Brand Remington Industries
- MFR # SOOW1604-25
- Zoro # G501910454
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Sizes & Stranding | 10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30) |
Details
Voltage Rating | 600 V |
18 AWG | 7A, 0.390" |
Conductor Material | Bare Copper |
10 AWG | 0.715", 25 A |
Insulation Color | Black, White, Red, & Green |
Insulation Material | EPDM |
16 AWG | 0.420", 10A |
12 AWG | 0.650", 20 A |
Cable Outer Jacket | Black CPE |
Cable Type | UL Style SOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available |
No. of Conductors | Four, Individually Insulated |
14 AWG | 15 A, 0.575" |
Temperature Rating | 90°C (194°F) |
Description
Remington Industries SOOW 600V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 4 flexible EPDM-insulated wires (black, white, red, & green) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL TAYMAC Hubbell Taymac Mm2420C Taymac Extra Duty 55-In-1 Weatherproof While-In-Use Outlet Cover Two Gang Clear (3570137)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (6EAV9)
- SQUARE D Push Button Control Station, 1NO/1NC, 30mm (9001BW241)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPM06-1LZ)
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1003-100)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1404-100)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1203-10)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1203-50)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1802-100)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1404-50)
- APC Power Cord, Schuko CEE 7/EU1-16P, H05VV-F, 16A (AP9875)
- Remington Industries Power Cables